Franke

Eos Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #FFF3350  |  Manufacturer Part #FF3350

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design and Style: The tall, 16.25-in arc of the Cube faucet provides a strong focal point for your kitchen, while it's clean lines compliment a variety of kitchen space styles
  • Quality and Durability: Built from solid stainless steel and using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Cube faucet is long lasting and provides exceptional durability of use
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • CalGreen Approved: The Cube faucets meets California's Green Building Standards
  • Overall Dimensions: Cube's pull-down, high arch profile fits well into any kitchen layout. Faucet Height: 16.25-in, Spout Height: 7.6-in
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Sink Compatibility: Cube is compatible with most kitchen sinks, professional installation recommended
  • Excellent Warranty: Franke stands behind this product by offering a limited lifetime warranty
  • Compatibility: CUX11023, CUX11025, CUX11027, CUX11030, CUX120, CUX160

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Eos

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Height: 16-1/4 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-5/8 in

Spray Type: [Full, Needle Spray]

Supply Lines Included: No

Trim Only: No

UL Listed: No