Faucet Hole Cover

Part #F628  |  Item #3460603  |  Manufacturer Part #628

$ 6.48 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Faucet Hole Cover

GSA Approved: No

IAPMO Listed: No

Material: Metal

NSF Certified: No