Filter Monitoring Device for HT100 Filter and Butler Filtration Products
Filter Monitoring Device for HT100 Filter and Butler Filtration Products
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides an automated reminder to replace filters based on usage data
- Installs in-line with any water filtration system utilizing quick connect fasteners
- Monitors actual water usage and provides statistics via smart phone app
- 5-year battery life and 1-year warranty
- Compatible with Franke FRCNSTR, FRCNSTR100, FRCNSTR-DUO-1, FRCNSTR-DUO-2 water filtration systems
- Know plastic bottles saved from landfills, money saved, and conveniently alerts you when it is time to change your filter
- Connects to smart phone with Bluetooth connectivity
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- HT100 Filter and Butler Filtration Products
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Hardware Included:
- No
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/20 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Filter Monitoring Device
- UL Listed:
- No