Franke

Fireclay Ceramic Repair Kit for FHK710-33 Fireclay Sink in Biscuit

Part #F92040900  |  Manufacturer Part #92040900

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The touch-up brush allows you to repair minor damage quickly and easily
  • The acrylic lacquer will work on ceramics, enamel, acrylic, powder-coated and lacquered surfaces
  • The touch-up stick is a filling compound and final coat all-in-one, making it ideal for repairing minor impact damage, scratches and surface flaws
  • Heat-proof and color-proof
  • 10 ml

Documents

Specifications

Brand Model Compatibility: FHK710-33 Fireclay Sink

Collection: Fireclay

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 4 in

Length: 7/8 in

Type: Ceramic Repair Kit