0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome
Logik 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 9 1/2" tall cold filtered water filtration faucet and FRCNSTR100 water filtration kit
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
- Meets CalGreen - California's Green Building Standards
- 0.5 gpm flow rate and 3/8" ceramic cartridge
- 360-degree spout swivel range offers maximum coverage
- Add a Franke water filtration usage monitor FM100 to get detail usage data sent to your smartphone
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
- Franke stands behind this product by offering a limited lifetime warranty on faucet, 5-year on filtration and 1-year on heater tank
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Logik
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Single Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No