Franke

Logik 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Nickel

Part #FDW9070C  |  Manufacturer Part #DW9070C

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
  • 9 1/2" tall cold water filtration faucet for use with under-the-sink filtration system
  • Unapologetic polished nickel finish ties your kitchen design together
  • Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" ceramic cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Logik

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dispenser Only: Yes

Dispenser Type: Cold Only

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Handle Type: Single Lever

Height: 9-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/4 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 9 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck

Trim Only: No

UL Listed: No