Franke

Logik 1 gpm 1-Hole Cold Water Dispenser with 9 in. Spout Height and Single Lever Handle in Satin Nickel

Part #FDW9080  |  Manufacturer Part #DW9080

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 23 3/4" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Flexible hose with 360-degree spout swivel range for maximum reach
  • Dual functioning spray head with toggle full and needle spray

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Logik

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9 in

Spout Reach: 5-3/8 in

Spout Swivel: 360°

Trim Only: No