Franke

Logik 1.6 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Chrome

Part #FLB9200FRC3HT  |  Manufacturer Part #LB9200-FRC-3HT

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kitchen pot filler faucet with 11" stored length
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • 180-degree spout swivel range offers great coverage

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Logik

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.6 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: Yes

Spout Height: 9 in

Spout Reach: 4-3/4 in

Spout Swivel: 360°

Spout Type: Gooseneck

Trim Only: No

UL Listed: No