Manhattan 1.75 gpm 1-Hole Swivel Kitchen Sink Bar Faucet with Single Lever Handle in Satin Nickel

Part #FFFB2980  |  Item #7060011  |  Manufacturer Part #FFB2980

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12" tall kitchen bar faucet provides a strong focal point
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • 360-degree spout swivel range offers maximum coverage
  • 1.75 gpm flow rate and 28mm ceramic cartridge
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Manhattan

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Height: 12 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Lever

Height: 12 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-3/8 in

Spout Reach: 5-3/16 in

Spout Swivel: 360°

Spout Type: Pull Out

Trim Only: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Franke Manhattan 1.75 gpm 1-Hole Swivel Kitchen Sink Bar Faucet with Single Lever Handle in Satin Nickel