Manor House 33 x 20-7/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

Part #FMHX71033  |  Item #3700414  |  Manufacturer Part #MHX710-33

$ 1,893.60 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 16-gauge stainless steel
  • Deep 9" bowl
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 33"
  • Int. Dimensions - 29.5" x 16.19", Int. Depth (Bowl 1) - 9.06"
  • Ext. Dimensions - 33" x 20.875"
  • Ext. Dimensions - 32" x 18.75"

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Manor House

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 33 in x 20-7/8 in

Shape: Rectangular

Sink Bowl Size: 29-1/2 in x 16-3/16 in x 9-1/16 in

Sink Depth: 9-1/8 in

Sink Installation Type: Farmhouse

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in