Left Hand Bottom Grid for MHK720-35 in Stainless Steel
Manor House Left Hand Bottom Grid for MHK720-35 in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Custom fit for the left bowl of the Franke Manor House MHK720-35 sink
- Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
- Overall Dimensions: 19.18-in. left-to-right x 15.38-in. front-to-back
- *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
Documents
Specifications
- Brand Model Compatibility:
- MHK720-35BT, MHK720-35MW, MHK720-35WH
- Collection:
- Manor House
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-3/16 in
- Height:
- 1-2/5 in
- Length:
- 15-1/2 in
- Material:
- Stainless Steel
- Shape:
- Rectangular