Franke

Manor House Manor House Left Basin Bottom Grid Sink Rack in Stainless Steel

Part #FMK3136CLH  |  Manufacturer Part #MK31-36C-LH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink
  • Custom fit for the left bowl of the Franke Manor House MHK720-31 sink
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet

Documents

Specifications

Brand Model Compatibility: MHK720-31 Sink

CARB OTC LEED Compliant: No

Collection: Manor House

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 13-3/4 in

Material: Stainless Steel

Product Type: Grid

Shape: Other

Size: 16 in x 13 in

Thickness: 1-1/2 in