Sink Grid in Stainless Steel

You last purchased this on
 
Franke

Manor House Sink Grid in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Manor House Sink Grid in Stainless Steel

  • Fast #
  • Part #FMH3036S
  • Item #4461097
  • Manufacturer Part #MH30-36S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to completely cover the base of the sink
  • Custom fit for Franke Manor House MHX710-30
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Manor House
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
16-1/8 in
Material:
Stainless Steel
Thickness:
1-1/4 in
Width:
16 in