Oceania 11-1/8 in. Colander in Stainless Steel

Part #FOA60S  |  Item #3460737  |  Manufacturer Part #OA-60S

Color/Finish:
Polished Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished stainless steel ensures colander is extremely durable
  • Measures 17 5/8" x 11 1/8" x 3 1/2"
  • Compatible with Franke Oceania OAX110 and OXX110 sinks

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Oceania

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Length: 17-3/4 in

Material: Stainless Steel

Width: 17-7/8 in