30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening

This product has been replaced by

Franke Stainless Steel 30-11/16 x 20-1/16 in. No Hole Single Bowl Undermount Kitchen Sink
Franke 30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Manufacturer Part #OR2X110
You last purchased this on
 
Franke

Orca 30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening

  • Fast #
  • Part #FORX110
  • Item #2344934
  • Manufacturer Part #ORX110
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Franke Stainless Steel 30-11/16 x 20-1/16 in. No Hole Single Bowl Undermount Kitchen Sink
Franke 30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Manufacturer Part #OR2X110
Franke

Orca 30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique shape of Orca kitchen sink maximizes useable bowl space in tight spaces
  • Designed and manufactured in Switzerland using 18-gauge stainless steel for lasting durability
  • Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
  • Compatible grids include OC-36S bottom grid, OC-31S-LH left shelf grid, OC-31-RH right shelf grid
  • Int. Dimensions - 29.5" x 18.9", Int. Depth - 9"
  • Ext. Dimensions - 30.5" x 20"
  • Fits Minimum Cabinet Size 36"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Additional accessories (sold separately) include OC-45SP cutting board, OC-60S colander and UV-36RM roller mat
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Left
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 18-7/8 in x 9-1/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
30-11/16 in x 20-1/16 in