30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Orca 30-11/16 x 20-1/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique shape of Orca kitchen sink maximizes useable bowl space in tight spaces
- Designed and manufactured in Switzerland using 18-gauge stainless steel for lasting durability
- Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
- Compatible grids include OC-36S bottom grid, OC-31S-LH left shelf grid, OC-31-RH right shelf grid
- Int. Dimensions - 29.5" x 18.9", Int. Depth - 9"
- Ext. Dimensions - 30.5" x 20"
- Fits Minimum Cabinet Size 36"
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Additional accessories (sold separately) include OC-45SP cutting board, OC-60S colander and UV-36RM roller mat
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Orca
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Left
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/2 in x 18-7/8 in x 9-1/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-11/16 in x 20-1/16 in
- Type:
- FOR2X110