Single Handle Lever Bar Faucet in Stainless Steel
Orca Single Handle Lever Bar Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek steel finish provides the perfect complement to modern spaces
- Franke offers full range of Orca kitchen products to complete your look
- 13" tall kitchen bar faucet provides a strong focal point
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- Meets CalGreen - California's Green Building Standards
- 1.75 gpm flow rate and 28mm ceramic cartridge
- 360-degree spout swivel range offers maximum coverage
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Orca
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 13 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No