Single Handle Lever Bar Faucet in Stainless Steel

You last purchased this on
 
Franke

Orca Single Handle Lever Bar Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Orca Single Handle Lever Bar Faucet in Stainless Steel

  • Fast #
  • Part #FFFP3550
  • Item #8062320
  • Manufacturer Part #FFP3550
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sleek steel finish provides the perfect complement to modern spaces
  • Dual functioning spray head with toggle full and needle spray
  • 15" tall kitchen prep faucet provides a strong focal point
  • Franke stands behind this product by offering a limited lifetime warranty
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • 1.75 gpm flow rate and 28mm ceramic cartridge
  • Pull down hose and 360-degree spout swivel range offers maximum coverage
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Orca
Color Finish Name:
Stainless Steel
Faucet Height:
15 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
15 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-7/8 in
Spout Type:
Pull Out, Swivel
UL Listed:
No
WaterSense Labeled:
No