Orca Two Handle Kitchen Faucet in Stainless Steel

Part #FLB14150  |  Item #8062347  |  Manufacturer Part #LB14150

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Embellished with details, the Orca faucets are classically elegant
  • Soft flowing curves are accentuated with a luxurious steel finish to create a traditional, high-end look.
  • 10 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
  • Stainless steel finish provides the perfect complement to traditional and transitional spaces
  • Pair with other faucets in the Franke Orca line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Orca

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Height: 10-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 10-1/2 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No