Bottom Grid for Franke Consumer Products PSX120309 Sink
Peak Bottom Grid for Franke Consumer Products PSX120309 Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's robust stainless steel kitchen sink grid
- 1 year warranty
- Dimensions - 11-5/8" x 15-13/16"
- Multi-functional: Use to dry dishes, thaw food or as a cooling rack
Documents
Specifications
- Brand Model Compatibility:
- PSX120309 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11-3/4 in
- Material:
- Stainless Steel
- Thickness:
- 1-3/8 in