Franke

Pescara 15-13/16 in x 23-13/16 in Stainless Steel Grid

Part #FPT2536S  |  Manufacturer Part #PT25-36S

Size:

15-13/16 in x 23-13/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
  • Dimensions:

Specifications

Brand Model Compatibility: PTX110-25 Sink

CARB OTC LEED Compliant: No

Collection: Pescara

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 23-3/4 in

Material: Stainless Steel

Product Type: Grid

Shape: Rectangular

Size: 15-13/16 in x 23-13/16 in

Thickness: 1-1/4 in

Type: FPT2536S

Width: 23-13/16 in