Franke

Pescara Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #FFF4400  |  Manufacturer Part #FF4400

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design and Style: Franke's Pescara faucet line boasts a modern aesthetic, convenient rear docking station and sleek styling to create a perfect compliment to any sink and every kitchen design
  • Quality and Durability: Built from lead-free brass and finished in polished chrome, this high-arc ultra-tall kitchen faucet with a high quality ceramic cartridge provides excellent durability of use
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Functionality: Unique and innovative rear docking spray head feature offers unmatched functionality
  • Overall Dimensions: 18.1-in height above the countertop, 7.9-in left-to-right
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Includes: Faucet, Installation Instructions, Installation Hoses
  • Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet and a 5 year warranty on the faucet finish
  • Available Accessories: PF4400, PFD4400, DW16000, LB16100, LB16200

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: PF4400, PFD4400, DW16000, LB16100, LB16200

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Pescara

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 18-1/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-3/8 in

Spout Reach: 7-7/8 in

Spray Type: [Needle Spray, Full Spray]

Supply Lines Included: No

Trim Only: No

UL Listed: No