Polished Chrome Water Dispenser
Pescara Polished Chrome Water Dispenser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Pescara filtration faucet is long lasting and exceptionally durable
- Water control: Control water easily with the variable flow one-handle lever and direct with 360° swivel spout
- Style and design: Pair with other faucets in the Franke Pescara line for a sleek, consistent look throughout the kitchen
- Sink mounting options: This Pescara faucet can be easily installed on a wide range of Franke pre-drilled top mount sinks or installed directly on the countertop when the sink is undermounted
- Installation: 1.25-in sized sink hole required and is common in most installations
- Flow rate: 0.5 gpm flow rate to maintain steady water pressure and meet most local code requirements
- Overall dimensions: Faucet height: 7.9-in, spout height: 5-in from countertop
- Designed for smart filtration: Add a Franke under-the-sink water filtration system for great tasting, clearer and healthier water and use Bluetooth technology to connect Franke Still Pure filtration app on your mobile device (available from the app store) taking the guesswork out of knowing when to replace your filter
- Compatibility: FF4400, FFP4400, PFD4400, FFPD4300, FFPD4400, DW16000, LB16280, FM100
- Warranty: Franke stands behind this product with a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- FF4400, FFP4400, PFD4400, FFPD4300, FFPD4400, DW16000, LB16280, FM100
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pescara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Stream
- Style:
- Contemporary/Modern
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 3.3 lb