Semi-Pro Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Polished Chrome

You last purchased this on
 
Franke

Planar 8 Semi-Pro Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Planar 8 Semi-Pro Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Polished Chrome

  • Fast #
  • Part #FFF2800
  • Item #5113205
  • Manufacturer Part #FF2800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Cartridge
Collection:
Planar 8
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
17-3/4 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Type:
Lever
Height:
17-3/4 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-7/16 in
Spout Reach:
8-5/8 in
Spout Swivel:
360°
Spout Type:
Pull Down
Trim Only:
No