Franke

Planar 8 10-1/2 in. 8.5 oz Kitchen Soap Dispenser in Polished Chrome

Part #FSD2800  |  Manufacturer Part #SD2800

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 10-oz container for hand soap, detergent or lotion
  • Designed to match the Planar 8 line of kitchen faucets
  • 1-1/8-inch hole required for installation
  • Beautiful polished chrome finish provides and elegant pop to your kitchen design
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.

Documents

Specifications

CARB OTC LEED Compliant: No

Capacity: 8.5 oz

Collection: Planar 8

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 10-1/2 in

IAPMO Listed: No

Length: 1-5/8 in

Size: 16 oz

Spout Swivel: 360°

Type: FSD2800

Width: 8 in