Franke

Planar 8 14-19/50 in. Wood Cutting Board

Part #FPE40S  |  Manufacturer Part #PE-40S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wood construction
  • Measures 14 3/8" x 17 5/8"
  • Compatible with all Franke Planar 8 Sinks

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Planar 8

Color Finish: Wood

Dishwasher Safe: No

GSA Approved: No

Height: 7/8 in

IAPMO Listed: No

Length: 17-5/8 in

Material: Wood

Size: 17-5/8 in x 14-3/8 in

Thickness: 7/8 in

Width: 17-1/4 in