28 x 1-3/8 in. Bottom Grid in Stainless Steel
Planar 8 28 x 1-3/8 in. Bottom Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Custom fit for Franke Planar 8 PEX110-21
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
- 1-1/8-inch hole required for installation
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PEX110-21 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Planar 8
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Length:
- 21-3/4 in
- Material:
- Stainless Steel
- Size:
- 28 in x 1-3/8 in