Bottom Grid for Kitchen Sink in Stainless Steel
Planar 8 Bottom Grid for Kitchen Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Custom fit for Franke Planar 8 PEX110-14
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
Documents
Specifications
- Brand Model Compatibility:
- PEX110-14 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Planar 8
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 17 in x 14 in
- Thickness:
- 1 in
- Width:
- 14 in