Professional 18-15/16 in. Stainless Steel and Wood Cutting Board

Part #FPS3045SP  |  Item #3144943  |  Manufacturer Part #PS30-45SP

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable stainless steel and solid wood construction
  • Measures: 20" x 19"
  • For use with Franke Professional models PSX110309, PSX1103012, PSX110339, and PSX1103312

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Professional

Dishwasher Safe: No

IAPMO Listed: No

Length: 18-15/16 in

Material: [Stainless Steel, Wood]

Width: 20-1/16 in