Franke

Professional Series 23 x 12 in. Stainless Steel Kitchen Sink

Part #FODX1102312316  |  Manufacturer Part #ODX110-2312-316

Sink Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Material Type: 316

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 25 in x 19 in

Shape: Rectangular

Sink Bowl Size: 23 in x 17 in x 12 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in