25 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #ODX110-2312-316
Professional Series 25 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Material Type:
- 316
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 17 in x 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 19 in