Franke

Professional Series 28-11/16 x 17-5/8 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

Part #FPSX1102710  |  Manufacturer Part #PSX1102710

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel: 16 gauge
  • Bowls: 10" deep
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Made in the USA

Specifications

ADA Compliant: No

Application: Residential

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 28-11/16 in x 17-5/8 in

Shape: Rectangular

Sink Bowl Size: 27-3/16 in x 16-1/8 in x 9-7/8 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in