1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Pull Down Spout in Polished Chrome
Rigo 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Pull Down Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Rigo faucet is long lasting and exceptionally durable
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Design and Style: The ultra-sleek Rigo faucet boasts a bold, modern 18-Inch high arch aesthetic and blends in seamlessly with any kitchen style
- Sink Compatibility: The included baseplate makes the Rigo compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Rigo's high arching design allows you more room to maneuver while washing larger kitchen items, and makes a bold statement in your kitchen workspace. Faucet Height: 17 3/4-Inches, Spout Height: 8 1/4-Inches
- Water Conservation: The Rigo's intuitive, built-in water saving feature conserves up to 50% of water in everyday kitchen tasks
- Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
- Warranty: Franke stands behind this product with a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Rigo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 17-3/4 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- Height:
- 17-3/4 in
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Maximum Deck Thickness:
- 1-17/50 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 7-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down
- Spray Type:
- Full, Needle Spray