Steel Single Lever Handle Bar Faucet in Stainless Steel

Part #FFFB3450  |  Item #7011338  |  Manufacturer Part #FFB3450

$ 321.75 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 14 7/8" tall kitchen bar faucet provides a strong focal point
  • Sleek steel finish provides the perfect complement to modern spaces
  • 360-degree spout swivel range offers maximum coverage
  • 1.75 gpm flow rate and 35mm ceramic cartridge
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: FF3450, SD3450, LB13150, PFS3450, FFPS3450, FFP3450, FF3450

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Height: 14-7/16 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 14-7/16 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 4 in

Maximum Deck Thickness: 1 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11-1/10 in

Spout Reach: 5-3/4 in

Spout Swivel: 180°

Spout Type: Arc

Trim Only: No

WaterSense Labeled: No