3-1/2 in. Stainless Steel Basket Strainer in Satin Nickel

You last purchased this on
 
Franke

3-1/2 in. Stainless Steel Basket Strainer in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

3-1/2 in. Stainless Steel Basket Strainer in Satin Nickel

  • Fast #
  • Part #F906SN
  • Item #5133555
  • Manufacturer Part #906SN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The large knob makes it easy to twist or remove from the sink.
  • For use with Franke sinks
  • Stainless steel construction, satin nickel finish
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Origin:
Domestic
Strainer Size:
3-1/2 in