Franke

Universal Pop-Up Strainer in Satin Nickel

Part #F900PSN27  |  Manufacturer Part #900P-SN27

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Satin Nickel finish
  • Compatible with most Franke sinks

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

GSA Approved: No

Height: 3-3/4 in

IAPMO Listed: No

Length: 15 in