Universal Rinse Basket in Stainless Steel

Part #FCP50C  |  Item #2152635  |  Manufacturer Part #CP-50C

$ 201.60 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Coated stainless steel construction
  • Eliminates the need for a drain board, allows water from dishes to drip right into the sink
  • Compatible with Franke Regatta RGX160 and Compact CPX11013 sinks
  • Dimensions - 15 1/4" x 12 1/2" x 5"
  • 1 year warranty

Documents

Specifications

Collection: Universal

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5 in

Height: 5-1/2 in

Length: 15-5/8 in

Shape: Rectangular