Vector 25 x 22-7/16 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Steel

Part #FHFS25221  |  Item #7059852  |  Manufacturer Part #HFS2522-1

$ 517.50 EACH

Color/Finish:
Brushed Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Timeless Design: Franke's Vector series makes a minimalist yet bold statement in your kitchen with easy-to-clean near zero radius design and a flush-rim design that blends seamlessly with your modern kitchen interiors
  • Exceptional Quality: Constructed from heavy-duty, high quality T304 18-gauge stainless steel, the Vector series is built to withstand maximum usage in any kitchen
  • Ultra-Quiet: Sound-deadening pads reduce excess noise from running water and disposal vibration
  • Easy Installation System: Features pre-attached Fast-in clips to reduce time spent working under the sink (topmount installations)
  • Overall Dimensions: 33.5-in left-to-right x 22.5-in front-to-back, is great for replacing most standard sized kitchen sinks
  • Equal Bowl Internal Dimensions: 23-in left-to-right, 18.1-in front-to-back, Bowl Depth: 9-in
  • Fits Minimum Cabinet Size of 27-in: Dual mount design can be installed as a drop-in or undermount and features 1 hole for faucet installation
  • Everything you need to install: Template and hardware provided for safe and easy DIY topmount or professional undermount installation
  • Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
  • Compatibility: Bottom sink protection grid FBGH1613, 3.5-in diameter drain strainer 906 (chrome) or 906SN (satin nickel)

Specifications

ADA Compliant: No

Application: Residential

Collection: Vector

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 25 in x 22-7/16 in

Shape: Rectangular

Sink Bowl Size: 23-7/16 in x 18-1/8 in x 9 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in