33-7/16 x 22-7/16 in. 2 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Steel
Vector 33-7/16 x 22-7/16 in. 2 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional Quality: Constructed from heavy-duty, high quality T304 18-gauge stainless steel, the Vector series is built to withstand maximum usage in any kitchen
- Ultra-Quiet: Sound-deadening pads reduce excess noise from running water and disposal vibration
- Timeless Design: Franke's Vector series makes a minimalist yet bold statement in your kitchen with easy-to-clean near zero radius design and a flush-rim design that blends seamlessly with your modern kitchen interiors
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount or professional undermount installation
- Equal Bowl Internal Dimensions: 23-in left-to-right, 18.1-in front-to-back, Bowl Depth: 9-in
- Fits Minimum Cabinet Size of 36-in: Dual mount design can be installed as a drop-in or undermount and features 2 holes for faucet installation
- Overall Dimensions: 33.5-in left-to-right x 22.5-in front-to-back is great for replacing most standard sized kitchen sinks
- Easy Installation System: Features pre-attached Fast-in clips to reduce time spent working under the sink (topmount installations)
- Compatibility: Bottom sink protection grid FBGH1613, 3.5-in diameter drain strainer 906 (chrome) or 906SN (satin nickel)
- Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vector
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-7/8 in x 18-1/8 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-7/16 in x 22-7/16 in
- Type:
- FHFS33222