18 in. Concealed Mount Grab Bar in Polished Chrome

You last purchased this on
 
Franklin Brass

18 in. Concealed Mount Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

18 in. Concealed Mount Grab Bar in Polished Chrome

  • Fast #
  • Part #L5718BS
  • Item #7052032
  • Manufacturer Part #5718BS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Developed with rust-resistant and durable stainless steel for superior strength and quality
  • Includes simple stud installation with instruction sheets and woods screws
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Provides assistance and support for up to 500 lbs, exceeding ADA requirements
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
18 in
Material:
Stainless Steel
Mount Type:
Concealed