0 items

Franklin Brass Century™ 18 in. Towel Bar

F5518

Color Finish

Starting at $30.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Optional matching accessories
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

SPECIFICATIONS

ADA Compliant
No
Collection
Century™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/8 in
Height
2 in
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday