0 items

Franklin Brass Jamestown® 18 in. Towel Bar Set

F9018

Color Finish

Starting at $29.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Installation type: screw in
  • Limited lifetime warranty
  • Refined without fuss: this bath accessory offers subtle design that always looks clean and relaxed
  • Zinc die-cast construction provides long-lasting durability

SPECIFICATIONS

ADA Compliant
No
Collection
Jamestown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-13/16 in
Installation Type
Wall Mount
Length
18 in
Material
Steel, Zinc Die Cast

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday