Franklin Brass 18 in. Towel Shelf in Stainless Steel

L2781SSA1

Color/Finish

(Pricing is for Stainless Steel)

$69.15

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Crafted from stainless steel for enduring quality
  • Exposed mounting for simple installation
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel
Mount Type
Wall
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday