2-2/5 x 2-4/5 in. Wall Mount Retractable Clothesline in Polished Chrome
2-2/5 x 2-4/5 in. Wall Mount Retractable Clothesline in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Diameter is 3 5/8"
- Six feet of nylon line
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-2/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-4/5 in
- Material:
- Steel, Brass
- Product Type:
- Clothesline
- Width:
- 3-7/10 in