Franklin Brass 24 in. Grab Bar

F5624

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar diameter: 1-1/4" for easier grip and slimmer look
  • Clean, brilliant finish matches beautifully with standard tubs, showers and toilets
  • Conceals screws on the mounting flange with a snap over cover
  • Includes instruction sheets and wood screws for an uncomplicated stud installation
  • Length: 18"
  • Limited lifetime warranty
  • Popular choice for installation versatility: perfect for getting in and out of the tub or on and off the commode
  • Provides leverage and support for up to 500 pounds, exceeding ADA requirements
  • Rust-resistant stainless steel construction with incredible strength and durability

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
Height
3-39/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Width
3-19/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday