0 items

Franklin Brass Astra® 24 in. Towel Bar

F12776

Color Finish

Starting at $18.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar made of aluminum
  • Finish complements most decors
  • Installation type: screw in
  • Optional matching accessories
  • Posts are made from high-quality zinc die-cast
  • This no fuss piece of bath hardware offers a subtle design with a clean look

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24 in
Material
Aluminum, Zinc Die Cast

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday