24 x 5 in. Wide Shelf in Stainless Steel

You last purchased this on
 
Franklin Brass

24 x 5 in. Wide Shelf in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

24 x 5 in. Wide Shelf in Stainless Steel

  • Fast #
  • Part #FF1475M6
  • Item #4482047
  • Manufacturer Part #F1475 DUP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes detailed mounting instructions and hardware for ease of installation
  • Add extra towel storage where it's needed most with this Futura® 24" shelf
  • Crafted from stainless steel for enduring quality
  • Limited lifetime warranty
  • Finish coordinates beautifully with chrome bathroom hardware and faucets
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Width:
5 in