42 in. Concealed Mount Grab Bar in Polished Chrome
42 in. Concealed Mount Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Only 2 to 3 screws required for a secure mount
- Features 5 screw flange that provides installation flexibility to accommodate individual grab bar mounting needs
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Provides assistance and support for up to 500 lbs, exceeding ADA requirements
- Bar diameter: 1 1/4" which is better for gripping
- Meets ADA commercial bath requirements when installed behind the commode
- Developed with rust-resistant and durable stainless steel for superior strength and quality
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed