Franklin Brass 5 ft. Curved Shower Rod

F2115

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brackets constructed from zinc die-cast with stainless steel tubing for enduring quality
  • Installation type: concealed mounting for a clean look
  • Oval, curved design for added room in the shower
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

SPECIFICATIONS

Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
Length
5 ft
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday