60 in. Curved Shower Rod in Stainless Steel

You last purchased this on
 
Franklin Brass

60 in. Curved Shower Rod in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

60 in. Curved Shower Rod in Stainless Steel

  • Fast #
  • Part #L2115SS
  • Item #4631572
  • Manufacturer Part #211-5SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brackets constructed from zinc die-cast with stainless steel tubing for enduring quality
  • Installation type: concealed mounting for a clean look
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Oval, curved design for added room in the shower
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1 in
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved